Canyon Run Sela 8 in. x 48 in. Matte Porcelain Wood Look Floor and Wall Tile

  • Mfr # ZOR-PT-0288

  • Zoro # G004415340


product price:  $58.35
/pk 4, $14.59/ea

Key Features

Length
48 in
Width
8 in
Thickness
0.38 in
Size
8x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0288
Zoro #
G004415340
UPC #
-
Country of Origin
Italy

Dimensions

Length
48 in
Width
8 in
Thickness
0.38 in
Size
8x48
Height
1.75

Details

Material
Porcelain
Color
STONE
Tile Use
Floor&Wall
Finish
Matte
Weight
42.4
Coverage Area
10.66 Sq. ft

Description

Add river stone to your home or business with MSI’s Country River Stone 8 in. x 48 in. matte porcelain tile. the knots and veins provide a rich, warm look for your kitchen, bathroom or living room. this low-maintenance, medium-sheen tile is perfect for floors, feature walls and shower surrounds. it's frost resistant, available in multiple sizes and suitable for damp environments in indoor/outdoor residential and commercial use. the tile is available in multiple sizes, offering flexibility in design and installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.