Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crane Scale, LED, 100,000 lb. Cap.

  • Mfr # MSI-4260-100000

  • Zoro # G212923620


product price: $25,126.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Housing Material
Aluminum
Temp. Range
-40 Degrees to 122 Degrees F
Overall Width
10 in
Scale Graduations
20 lbs
Standards
NTEP CC 19-122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-4260-100000
Zoro #
G212923620
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
52 3/32 in
Overall Length
13 3/8 in

Details

Housing Material
Aluminum
Temp. Range
-40 Degrees to 122 Degrees F
Scale Graduations
20 lbs
Standards
NTEP CC 19-122
Digital/Mechanical
Digital
Scale Display
LED
Remote Control/Display
Rugged Remote Control
Weighing Units
lb/kg
Includes
Battery Charger
Scale Accuracy
+/-0.1%
Capacity
100,000 lb
Hook Opening
4 1/4 in
Finish
Alloy Anodized
Item
Crane Scale
Power Source
Rechargeable Battery

Description

Overhead Weighing Crane Scale

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.