Zoro Homepage

Crane Scale, LED, 20,000 lb. Cap.

  • Mfr # MSI-4260-20000

  • Zoro # G412923543


product price: $8,834.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Remote Control/Display
Rugged Remote Control
Housing Material
Aluminum
Weighing Units
lb/kg
Hook Opening
2 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-4260-20000
Zoro #
G412923543
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 1/2 in
Overall Width
10 in
Overall Length
13 3/8 in

Details

Digital/Mechanical
Digital
Remote Control/Display
Rugged Remote Control
Housing Material
Aluminum
Item
Crane Scale
Weighing Units
lb/kg
Hook Opening
2 13/32 in
Standards
NTEP CC 19-122
Scale Display
LED
Finish
Alloy Anodized
Scale Accuracy
+/-0.1%
Capacity
20,000 lb
Includes
Battery Charger
Temp. Range
-40 Degrees to 122 Degrees F
Scale Graduations
4.0 lbs
Power Source
Rechargeable Battery

Description

Overhead Weighing Crane Scale

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.