Zoro Homepage

Crane Scale, LED, 30,000 lb. Cap.

  • Mfr # MSI-4260-30000

  • Zoro # G912923548


product price: $8,737.99
/ea
Free Shipping & Returns

Key Features

Scale Graduations
6.0 lbs
Housing Material
Aluminum
Scale Accuracy
+/-0.1%
Finish
Alloy Anodized
Hook Opening
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-4260-30000
Zoro #
G912923548
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
30 in
Overall Length
13 3/8 in

Details

Scale Graduations
6.0 lbs
Housing Material
Aluminum
Scale Accuracy
+/-0.1%
Finish
Alloy Anodized
Hook Opening
3 3/16 in
Includes
Battery Charger
Scale Display
LED
Digital/Mechanical
Digital
Standards
NTEP CC 19-122
Temp. Range
-40 Degrees to 122 Degrees F
Remote Control/Display
Rugged Remote Control
Capacity
30,000 lb
Weighing Units
lb/kg
Item
Crane Scale
Power Source
Rechargeable Battery

Description

Overhead Weighing Crane Scale

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.