Zoro Homepage

Crane Scale, LED, 50,000 lb. Cap.

  • Mfr # MSI-4260-50000

  • Zoro # G512923665


product price: $14,413.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
13 3/8 in
Overall Width
10 in
Temp. Range
-40 Degrees to 122 Degrees F
Remote Control/Display
Rugged Remote Control
Scale Graduations
10 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-4260-50000
Zoro #
G512923665
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 3/8 in
Overall Width
10 in
Overall Height
41 in

Details

Temp. Range
-40 Degrees to 122 Degrees F
Remote Control/Display
Rugged Remote Control
Scale Graduations
10 lbs
Weighing Units
lb/kg
Item
Crane Scale
Housing Material
Aluminum
Standards
NTEP CC 19-122
Includes
Battery Charger
Scale Display
LED
Scale Accuracy
+/-0.1%
Hook Opening
3 5/8 in
Finish
Alloy Anodized
Capacity
50,000 lb
Digital/Mechanical
Digital
Power Source
Rechargeable Battery

Description

Overhead Weighing Crane Scale

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.