Zoro Homepage

Crane Scale, LED, 5000 lb. Cap.

  • Mfr # MSI-4260-5000

  • Zoro # G612923626


product price: $7,570.99
/ea
Free Shipping & Returns

Key Features

Capacity
5,000 lb
Digital/Mechanical
Digital
Overall Height
20 1/2 in
Overall Width
10 in
Standards
NTEP CC 19-122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-4260-5000
Zoro #
G612923626
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 1/2 in
Overall Width
10 in
Overall Length
13 3/8 in

Details

Item
Crane Scale
Capacity
5,000 lb
Digital/Mechanical
Digital
Standards
NTEP CC 19-122
Includes
Battery Charger
Housing Material
Aluminum
Temp. Range
-40 Degrees to 122 Degrees F
Hook Opening
1 11/16 in
Weighing Units
lb/kg
Finish
Alloy Anodized
Scale Accuracy
+/-0.1%
Scale Display
LED
Remote Control/Display
Rugged Remote Control
Scale Graduations
1.0 lb
Power Source
Rechargeable Battery

Description

Overhead Weighing Crane Scale

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.