This item is Discontinued.

Msi Lvt Beige, 12.3 W x 47.5 L, 1.81 Thick ZOR-LVT-TR-0318

Lvt Beige, 12.3 W x 47.5 L, 1.81 Thick (Discontinued)

  • Mfr # ZOR-LVT-TR-0318
  • Zoro # G005523792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0318
Zoro #
G005523792
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Beige
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Don’t let the beauty of your wood floor end at the stairs. With Cranton Stair Tread Vinyl Tile, you can enjoy the look of wood at an affordable price. Cranton Stair Tread features contemporary beige and brown hues, gentle graining, and a matte finish for an attractive and up-to-date look. Additionally, with Cranton Stair Tread, installation is simple. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. Perfect for the kitchen, living room, bathroom, basement, and more, Cranton Stair Tread adds low-maintenance luxury to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.