This item is Discontinued.

Msi Crema Cappuccino Basket Weave 12 In. X 12 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0377

This item is Discontinued.

Msi

Crema Cappuccino Basket Weave 12 In. X 12 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0377
Zoro # G404414134
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0377
Zoro #
G404414134
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
12.99
Width
12.4
Thickness
5.118110236
Size
12.4x12.99
Height
5.118110236

Details

Material
Marble
Color
Crema Cappuccino
Tile Use
Floor&Wall
Finish
Polished
Weight
45
Package qty
10
Coverage Area
9.4 Sq. ft

Description

With the MSI 12 in. x 12 in. Crema Cappuccino Basket Weave mosaic floor and wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features chips of marble tile in a basket-weave pattern on a 12 in. x 12 in. mesh sheet that makes installation a much easier process. with neutral beige shades of natural marble in a polished finish contrasting with dark brown marble dots, this tile creates a distinct pattern for install in kitchens, bathrooms and other residential or commercial spaces. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.