Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crescentia Alpine Glow Sample Glossy Ceramic Wall Tile

  • Mfr # ZOR-PT-0805-SAM

  • Zoro # G515482596


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
2 in
Width
2 in
Thickness
0.78 in
Material
Ceramic
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0805-SAM
Zoro #
G515482596
UPC #
-
Country of Origin
Spain

Dimensions

Length
2 in
Width
2 in
Thickness
0.78 in
Height
0.78 in

Details

Color
Alpine Glow
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Item
Wall Tile Sample

Description

Experience sophistication with our Alpine Glow Tile, measuring and ideal for accentuating walls, backsplashes, shower surrounds, and beyond. A serene, cool white hue and a lustrous glossy finish create an ambiance of timeless elegance. Each wavy tile boasts a meticulously handcrafted effect, offering a tactile experience that adds depth and character to any space. With its captivating 3-dimensional design reminiscent of classical tiles, this product delivers a visually stimulating impact that breathes life into your interiors. When paired with Arctic White Grout, it seamlessly integrates, resulting in a flawless and cohesive aesthetic that exudes modern luxury.


  • • Grade 1, first-quality ceramic tile for wall use
  • • Glazed glossy finish with a high sheen and medium variation in tone
  • • Semi-Vitreous flooring has water absorption of more than 3% but less than 7% for indoor use
  • • Not frost resistant
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.