Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crescentia Coastal Wave 2 in. X 10 in. Glossy Ceramic Wall Tile, 40PK

  • Mfr # ZOR-PT-0803

  • Zoro # G915482615


original price: $69.89
49% off
new price: $34.95
/pk 40, $0.87/ea

Key Features

Length
19.88 in
Width
7.48 in
Thickness
0.78 in
Material
Ceramic
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0803
Zoro #
G915482615
UPC #
-
Country of Origin
Spain

Dimensions

Length
19.88 in
Width
7.48 in
Thickness
0.78 in
Height
0.78 in

Details

Color
Coastal Wave
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Item
Wall Tile

Description

Immerse yourself in the pinnacle of elegance with ourCrescentia Coastal Wave Tile, measuring 2 x 10 and crafted to perfection for enhancing walls, backsplashes, shower surrounds, and more. Its tranquil blue hue, complemented by a radiant glossy finish, sets a tone of timeless refinement. Eachwavy tileis meticulously designed to exude a handcrafted allure, providing a tactile experience that enriches any space with depth and character. This product features a captivating 3D design inspired by classical tiles, adding a visually stunning touch to your interiors and bringing in a dynamic energy. Seamlessly blending with Arctic White Grout, it achieves a polished aesthetic, epitomizing modern luxury with effortless grace.


  • • Grade 1, first-quality ceramic tile for wall use
  • • Glazed glossy finish with a high sheen and medium variation in tone
  • • Semi-Vitreous flooring has water absorption of more than 3% but less than 7% for indoor use
  • • Not frost resistant
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.