Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crescentia Sea Glass Sample Glossy Ceramic Wall Tile

  • Mfr # ZOR-PT-0806-SAM

  • Zoro # G115482521


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
2 in
Width
2 in
Thickness
0.78 in
Material
Ceramic
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0806-SAM
Zoro #
G115482521
UPC #
-
Country of Origin
Spain

Dimensions

Length
2 in
Width
2 in
Thickness
0.78 in
Height
0.78 in

Details

Color
Sea Glass
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Item
Wall Tile Sample

Description

Indulge in the epitome of refinement with Crescentia Sea Glass Tile, sized and perfect for elevating walls, backsplashes, shower surrounds, and more. Its radiant green hue, paired with a dazzling glossy finish, evokes an atmosphere of timeless sophistication. Each tile is crafted to showcase a handcrafted allure, offering a tactile sensation that enriches any space with depth and character. Adorned with an enchanting three-dimensional wavy tile pattern that evokes the beauty of classical tiles., this product ignites a visually exhilarating impact, infusing your interiors with vitality. Seamless integration with Arctic White Grout results in a flawlessly cohesive aesthetic, epitomizing modern luxury with effortless elegance.


  • • Grade 1, first-quality ceramic tile for wall use
  • • Glazed glossy finish with a high sheen and medium variation in tone
  • • Semi-Vitreous flooring has water absorption of more than 3% but less than 7% for indoor use
  • • Not frost resistant
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.