Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crescentia Storm Gray Sample Glossy Ceramic Wall Tile

  • Mfr # ZOR-PT-0804-SAM

  • Zoro # G115482514


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
2 in
Width
2 in
Thickness
0.78 in
Material
Ceramic
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0804-SAM
Zoro #
G115482514
UPC #
-
Country of Origin
Spain

Dimensions

Length
2 in
Width
2 in
Thickness
0.78 in
Height
0.78 in

Details

Color
Storm Gray
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Item
Wall Tile Sample

Description

Discover the pinnacle of sophistication with Crescentia Storm Gray Tile, sized at and expertly crafted for enhancing walls, backsplashes, shower surrounds, and more. Its serene light gray hue, paired with a radiant glossy finish, establishes a timelessly refined ambiance. Each wavy tile is meticulously designed to exude a handcrafted charm, offering a tactile experience that adds depth and character to any space. Featuring an enchanting 3-dimensional motif inspired by classical tiles, this product delivers a visually captivating impact, infusing your interiors with vitality. It seamlessly blends with Gray Stone Grout and achieves a flawlessly polished aesthetic, epitomizing modern luxury with effortless grace.


  • • Grade 1, first-quality ceramic tile for wall use
  • • Glazed glossy finish with a high sheen and medium variation in tone
  • • Semi-Vitreous flooring has water absorption of more than 3% but less than 7% for indoor use
  • • Not frost resistant
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.