This item is Discontinued.

Msi Cristallo Interlocking 12 In. X 12 In. X 8Mm Glass Stone Mesh-Mounted Mosaic Wall Tile, 10PK ZOR-MD-0283

Cristallo Interlocking 12 In. X 12 In. X 8Mm Glass Stone Mesh-Mounted Mosaic Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0283
  • Zoro # G204415577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0283
Zoro #
G204415577
UPC #
-
Country of Origin
China

Dimensions

Length
14
Width
13.25
Thickness
4.25
Size
13.25x14

Details

Color
Cristallo Interlocking
Tile Use
Walls
Material
Mosaic
Finish
Mixed
Weight
35
Package qty
10
Coverage Area
10 Sq. ft

Description

Add a unique touch to your space with this Cristallo Interlocking 12 in. x 12 in. x 8 mm glass stone mesh-mounted mosaic wall tile (10 sq. ft./case). the glass and stone blend design give a modern look to any space. place these tiles on your wall in various settings around your home or business. a frost resistant finish and marble material help make sure these tiles will last. easily pair these tiles with a variety of design schemes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.