Zoro Homepage

Crystal White Pattern Sample Sandblasted Marble Paver Kit

  • Mfr # ZOR-LSC-0187-SAM

  • Zoro # G612100171


product price: $7.19
/ea

Key Features

Width
4 in
Length
4 in
Finish
Sandblast
Depth
1.25 in
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0187-SAM
Zoro #
G612100171
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
4 in
Length
4 in
Size
4 in. x 4 in.
Depth
1.25 in
Thickness
1.25 in

Details

Color
Crystal White
Finish
Sandblast
Material
Marble
Application
Floor
Shape
Square
Item
Paver Sample

Description

Elevate your outdoor sanctuary with opulent Crystal White Pavers, meticulously crafted from cool white marble adorned with intricate gray veining, ensuring each piece exudes unparalleled uniqueness thanks to this natural stone's captivating variations. The impeccably sandblasted finish not only amplifies its aesthetic allure but also delivers unparalleled slip resistance, rendering it perfect for alfresco settings in diverse climates and temperatures. Complete with an assortment of sizes, this paver ensemble unleashes boundless creativity, whether you're fashioning a quaint garden pathway or a lavish patio retreat. From its exquisite beauty to unmatched functionality, these pavers epitomize sophistication, elevating any outdoor landscape into a realm of timeless elegance.


  • Grade 1, first-quality natural marble pavers
  • Unglazed, sandblast finish with a low sheen and high variation in tone
  • Semi-vitreous flooring has water absorption of more than 3% but less than 7%
  • Completely frost resistant for indoor or outdoor applications, use a latex-modified thinset for acceptable bond strength
  • GREENGAURD indoor air quality certified and GREENGAURD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.