Zoro Homepage

Crystal White Sample Sandblasted Marble Paver Tile

  • Mfr # ZOR-LSC-0188-SAM

  • Zoro # G712092239


product price: $8.29
/ea

Key Features

Width
4 in
Thickness
1.18 in
Size
4 in. x 4 in.
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0188-SAM
Zoro #
G712092239
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
4 in
Width
4 in
Thickness
1.18 in
Size
4 in. x 4 in.
Height
1.18 in

Details

Material
Marble
Shape
Square
Color
Crystal White
Finish
Sandblast
Application
Floor

Description

Fashioned from cool white marble, embellished with subtle gray veining, these Crystal White Pavers are sure to metamorphose any outdoor setting into a sanctuary of refinement and serenity. Each paver embodies the unmistakable imprint of nature's craftsmanship, ensuring incomparable individuality and charm. Enhanced with a sandblasted finish, not only does it elevate its visual allure but also furnishes exceptional slip resistance, rendering it an exemplary choice for outdoor applications. Whether enriching an enchanting terrace or a lavish poolside retreat, these pavers seamlessly blend timeless elegance with pragmatic utility, beckoning you to immerse yourself in the opulence of outdoor living.


  • Grade 1, first-quality natural marble pavers
  • Unglazed, sandblast finish with a low sheen and high variation in tone
  • Semi-vitreous flooring has water absorption of more than 3% but less than 7%
  • Completely frost resistant for indoor or outdoor applications, use a latex-modified thinset for acceptable bond strength
  • GREENGAURD indoor air quality certified and GREENGAURD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.