Parkland Harvest Oak 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core LVP Flooring, 10PK

  • Mfr # AKVRCHAOA7X48-5020-CA

  • Zoro # G208574126


product price:  $81.15
/pk 10, $8.12/ea

Key Features

Length
48.03 In
Thickness
0.2 In
Material
LVT
Finish
Low Gloss
Width
7.13 In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCHAOA7X48-5020-CA
Zoro #
G208574126
UPC #
-
Country of Origin
China

Dimensions

Length
48.03 In
Thickness
0.2 In
Width
7.13 In

Details

Color
Harvest Oak
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade
Collection
Parkland

Description

Parkland Harvest Oak Luxury Vinyl Plank Flooring combines durability and refined aesthetics for both residential and commercial applications. These 7 in. x 48 in. planks feature creamy neutral beige tones with delicate brown grains, creating a timeless look that complements transitional, farmhouse, and contemporary interiors. The 5mm total thickness with a 1mm pre-attached engineered pad provides comfort underfoot while reducing sound transmission, creating a quieter and more pleasant home environment. A 20mil wear layer offers solid protection against scratches, scuffs, stains, and the wear patterns of active households and commercial settings, ensuring your floors maintain their appearance over time. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout residential and commercial spaces. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and commercial environments where performance and reliability matter. With no acclimation technology, these planks are ready for immediate installation, letting you transform your space on your schedule without extended preparation time. The locking system ensures quick and straightforward installation without adhesives or specialized tools, making this an excellent choice for both DIY enthusiasts and professional installers. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while keeping the beautiful wood-look aesthetic that defines your home. Certified for quality and performance, this collection delivers the reliability you expect from a trusted flooring solution. Coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, enabling you to create seamless transitions and complete your project with a polished finish.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Resilient rigid core construction for lasting durability
  • Creamy neutral beige tones with delicate brown grains
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products