Shop ACKLAND

Parkland Vintage Mahogany 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core LVP Flooring, 550PK

  • Mfr # AKVRCVIMA7X48-5020-PL

  • Zoro # G508574147


product price:  $3,534.99
/pk 550, $6.43/ea
Additional $920.00 delivery surcharge applies per item.
See details

Key Features

Length
48.03 In
Thickness
0.2 In
Material
LVT
Finish
Low Gloss
Width
7.13 In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCVIMA7X48-5020-PL
Zoro #
G508574147
UPC #
-
Country of Origin
China

Dimensions

Length
48.03 In
Thickness
0.2 In
Width
7.13 In

Details

Color
Vintage Mahogany
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade
Collection
Parkland

Description

Parkland Vintage Mahogany Luxury Vinyl Plank Flooring delivers low-maintenance flooring with the authentic look of wood and reliable waterproof protection. These planks feature elegant brown tones with darker knots and grains for a character-rich hardwood appearance that works well in traditional and contemporary interiors. The planks are proportioned to feel balanced in most residential spaces, offering visual depth and character without overwhelming the room. A commercial-grade 20mil wear layer provides ultimate durability and longevity, protecting against everyday wear and tear making it the ideal worry-free flooring solution. The 5mm total thickness with an engineered pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. The rigid core construction is 100% waterproof and performs reliably across all grade levels and moisture conditions, making it suitable for residential and commercial environments including kitchens, bathrooms, and living areas. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. FloorScore certified for durability and environmental responsibility, it demonstrates a commitment to sustainable design choices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Elegant brown tones with darker knots and grains for character-rich appearance
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 20mil wear layer provides solid protection against wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.