Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyrus 2.0 Fauna Sample Rigid Core Click Lock Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0195-SAM

  • Zoro # G408574179


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Limit 2 per order


Key Features

Length
7 In
Thickness
0.2 In
Material
LVT
Finish
Low Gloss
Width
7 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0195-SAM
Zoro #
G408574179
UPC #
-
Country of Origin
China

Dimensions

Length
7 In
Thickness
0.2 In
Width
7 In

Details

Color
Fauna
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade

Description

Add luxury and warmth to your interiors with Fauna Luxury Vinyl Planks. Featuring a beautiful combination of brown tones with darker grains and knots in each plank, this gorgeous wood-look LVP is 100% waterproof and a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution. It features an innovative pre-attached backing to ensure supreme comfort underfoot and an easy-install locking system. This rigid core flooring features no acclimation technology that enables buy today, install today convenience. In the kitchen, living area, bathroom, basement and beyond, there's no easier way to create luxurious, affordable floors in residential or commercial settings. A full range of vinyl flooring trims are available to give your project a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.