Parkland Greyford Vale 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core LVP Flooring, 10PK

  • Mfr # AKVRCGRVA7X48-5020-CA

  • Zoro # G608574146


product price:  $81.15
/pk 10, $8.12/ea

Key Features

Length
48.03 In
Thickness
0.2 In
Material
LVT
Finish
Low Gloss
Width
7.13 In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCGRVA7X48-5020-CA
Zoro #
G608574146
UPC #
-
Country of Origin
China

Dimensions

Length
48.03 In
Thickness
0.2 In
Width
7.13 In

Details

Color
Finely
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade

Description

Parkland Greyford Vale Luxury Vinyl Plank Flooring combines rich wood-look tones with commercial-grade durability for a stylish, long-lasting choice in any space. The beautiful combination of gray and greige tones with lighter grains and knots creates a genuine wood look that complements a variety of interior spaces. These 7 in. x 48 in. planks are proportioned to feel balanced in most residential spaces, offering visual depth and character without overwhelming the room. The 5mm total thickness with a pre-attached acoustic pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A commercial-grade 20mil wear layer protects against scratches, scuffs, stains, and the demanding wear patterns of high-traffic areas, ensuring your floors maintain their beauty through years of active household use. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout residential and commercial spaces. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and commercial environments where performance and reliability matter. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. GREENGUARD Gold certified for indoor air quality and environmental responsibility, this collection demonstrates a commitment to your family's health and well-being. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Gray and greige tones with lighter grains and knots for sophisticated wood-look aesthetics
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.