Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyrus 2.0 Mezcla Sample Rigid Core Click Lock Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0199-SAM

  • Zoro # G408574117


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Limit 2 per order


Key Features

Length
7 In
Thickness
0.2 In
Material
LVT
Finish
Low Gloss
Width
7 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0199-SAM
Zoro #
G408574117
UPC #
-
Country of Origin
China

Dimensions

Length
7 In
Thickness
0.2 In
Width
7 In

Details

Color
Mezcla
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade

Description

Achieve a refined look to your interiors with Mezcla Hill Luxury Vinyl Planks. Featuring a beautiful combination of gray and greige tones with random sized wood pieces in each 7v48 plank, this LVP flooring offers an authentic wood look with its unique grains and knots. With vinyl flooring installation, apply this flooring to a variety of residential and commercial environments, including living areas, kitchens, bathrooms and beyond. It's 100% waterproof and a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution. For the professional and seasoned DIYer alike, this vinyl flooring features an innovative pre-attached backing with an easy-to-install locking system that ensures supreme underfoot comfort when in use. This rigid core flooring features no acclimation technology that enables buy today, install today convenience. A full range of vinyl flooring trims are available to give your project a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.