Parkland Refined Oak 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core LVP Flooring, 10PK

  • Mfr # AKVRCREOA7X48-5020-CA

  • Zoro # G308574118


product price:  $85.29
/pk 10, $8.53/ea

Key Features

Length
48.03 In
Thickness
0.2 In
Material
LVT
Finish
Low Gloss
Width
7.13 In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCREOA7X48-5020-CA
Zoro #
G308574118
UPC #
-
Country of Origin
China

Dimensions

Length
48.03 In
Thickness
0.2 In
Width
7.13 In

Details

Color
Refined Oak
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade
Collection
Parkland

Description

Parkland Refined Oak Luxury Vinyl Plank Flooring delivers sophisticated aesthetics in warm cashew brown tones, combining the practical advantages of vinyl technology with authentic wood-look character. The refined appearance complements a wide range of interior design styles and color palettes, from contemporary to traditional settings, while eliminating maintenance concerns. These planks feature subtle light knots and graining that provide genuine visual depth for residential and commercial spaces. Built with a 5mm rigid core and pre-attached engineered padding, this flooring creates a stable, acoustically superior surface that reduces sound transmission and provides comfortable underfoot feel in living areas and bedrooms. A commercial-grade 20mil wear layer delivers dependable protection against scratches, stains, and routine household wear, ensuring the flooring maintains its refined appearance over time as your home is lived in and enjoyed. Kitchens, bathrooms, basements, and all residential and commercial areas benefit from the 100% waterproof vinyl construction, which provides complete moisture protection and ensures reliable performance in any room of the home. Installation proceeds without acclimation requirements, utilizing a straightforward locking system that accommodates both professional installation and DIY projects without specialized tools or adhesives. Homeowners and commercial property managers seeking efficient project completion and cost-effective installation options appreciate this accessibility. NSF, Greenguard Gold, and USGBC LEED recognition affirm responsible manufacturing practices and commitment to sustainable building standards. Installation on any grade level is possible thanks to the rigid core construction, which provides flexibility in placement throughout your home without subfloor preparation concerns. Complementary trim pieces including end caps, stair noses, reducers, and T-molding are available to create polished transitions and finished edges that complete your installation professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Elegant cashew brown tones with light knots and grains for authentic wood-look aesthetics
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products