Parkland Estate Gray 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core LVP Flooring, 10PK

  • Mfr # AKVRCESGR7X48-5020-CA

  • Zoro # G608574153


product price:  $85.29
/pk 10, $8.53/ea

Key Features

Length
48.03 In
Thickness
0.2 In
Material
LVT
Finish
Low Gloss
Width
7.13 In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCESGR7X48-5020-CA
Zoro #
G608574153
UPC #
-
Country of Origin
China

Dimensions

Length
48.03 In
Thickness
0.2 In
Width
7.13 In

Details

Color
Estate Gray
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade
Collection
Parkland

Description

Parkland Estate Gray Luxury Vinyl Plank Flooring delivers premium performance with authentic wood-look designs in a durable, waterproof format suitable for demanding residential and commercial applications. These 7 in. x 48 in. planks showcase light gray tones adorned with subtle knots and grains that emanate genuine wood-look character while providing superior durability for high-traffic spaces. The 5mm total thickness with pre-attached engineered pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A commercial-grade 20mil wear layer delivers superior protection against scratches, scuffs, and everyday wear, making this flooring ideal for both residential and commercial environments where durability is paramount. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including LEED demonstrate commitment to sustainable practices and responsible manufacturing. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Sophisticated light gray palette with natural knots and grains for authentic wood character
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 20mil wear layer provides solid protection against wear
  • 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.