Parkland Harvest Oak 7 in. x 48 in. 5mm 12mil Waterproof Rigid Core LVP Flooring, 10PK

  • Mfr # AKVRCHAOA7X48-5012-CA

  • Zoro # G804414932


original price:  $83.19 , new price: $58.29 , 29 percent off
new price:  $58.29
/pk 10, $5.83/ea

Key Features

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCHAOA7X48-5012-CA
Zoro #
G804414932
UPC #
-
Country of Origin
China

Dimensions

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Width
7.75

Details

Color
Harvest Oak
Material
Lvt
Finish
Low Gloss
Coverage Area
23.77 Sq. ft
Weight
41.54
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Harvest Oak Luxury Vinyl Plank Flooring brings warmth and character to kitchens, bathrooms, basements, living rooms, and family areas with its creamy neutral beige tones and delicate brown graining. These 7 in. x 48 in. planks offer an understated elegance that works well with transitional, farmhouse, and contemporary design styles. The 5mm total thickness with a 1mm pre-attached engineered pad delivers comfort underfoot and helps reduce sound, creating a more peaceful living environment for your family. A 12mil wear layer provides solid protection against everyday scratches, scuffs, and stains, keeping your floors looking good through daily use. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. With no acclimation technology, these planks can be purchased and installed on the same day, eliminating delays and letting you enjoy your new floors right away. The locking system ensures straightforward installation without adhesives or special tools, making this an ideal DIY project for homeowners of any skill level. This flooring is compatible with radiant heating systems, so you can enjoy warm floors during cold months while maintaining the beautiful wood-look design. Certified for durability and environmental responsibility, this flooring is a choice you can feel good about for your home and family. Coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, enabling you to create seamless transitions and finish your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • High-performance rigid core for superior durability and stability
  • Creamy neutral beige tones with delicate brown graining
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.