Parkland Cresenta 7 in. x 48 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 550PK

  • Mfr # AKVRCCRES7X48-5012-PL

  • Zoro # G811470549


product price:  $3,677.99
/pk 550, $6.69/ea
Additional $920.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
12 mil
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCCRES7X48-5012-PL
Zoro #
G811470549
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
12 mil
Width
7.13 in.

Details

Color
Austell Grove
Material
LVT
Finish
Low Gloss
Item
LVT Plank
Collection
Cyrus

Description

Parkland Cresenta Luxury Vinyl Plank Flooring brings subtle sophistication and practicality to any space, combining authentic wood aesthetics with reliable waterproof rigid core technology for both residential and commercial use. These 7 in. x 48 in. planks feature neutral blonde tones with grayish brown knots and grains, creating a refined look that works well with Scandinavian, farmhouse, coastal, and contemporary design schemes. The 5mm total thickness with a pre-attached engineered pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 12mil wear layer provides solid protection against everyday wear, scratches, scuffs, and stains, ensuring your floors maintain their appearance through years of active household use and foot traffic. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout residential and commercial spaces. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and commercial environments where performance and reliability matter. With no acclimation technology, these planks are ready for immediate installation, eliminating extended preparation time and letting you transform your space on your schedule. The locking system ensures quick and straightforward installation without adhesives or specialized tools, making this an excellent choice for both DIY enthusiasts and professional installers seeking reliable results. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic that defines your home's character and appeal. Certified for environmentally responsible building practices and sustainable design choices, this flooring supports your commitment to eco-conscious living. Coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, enabling you to create seamless transitions and complete your project with a finished look.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Neutral blonde tones with grayish brown knots and grains

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.