Shop ACKLAND

Parkland Rustic Walnut 7 in. x 48 in. 5mm 12mil Waterproof Rigid Core LVP Flooring, 550PK

  • Mfr # AKVRCRUWA7X48-5012-PL

  • Zoro # G304414753


original price:  $3,284.99 , new price: $2,634.99 , 19 percent off
new price:  $2,634.99
/pk 550, $4.79/ea
Additional $920.00 delivery surcharge applies per item.
See details

Key Features

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCRUWA7X48-5012-PL
Zoro #
G304414753
UPC #
-
Country of Origin
China

Dimensions

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Width
7.75

Details

Color
Rustic Walnut
Material
Lvt
Finish
Low Gloss
Coverage Area
1307.35 Sq. ft
Weight
2284.7
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Rustic Walnut Luxury Vinyl Plank Flooring delivers the warmth and character of aged walnut hardwood with the practical durability that modern families need. The dark chocolate brown tones create a rich, inviting aesthetic that works beautifully in traditional, rustic, and transitional homes. These 7 in. x 48 in. planks are proportioned to feel balanced in most residential spaces, creating visual depth without overwhelming the room. The 5mm total thickness with a 1mm IXPE pre-attached engineered pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 12mil wear layer provides solid protection against everyday wear, scratches, scuffs, and stains, keeping your floors looking good through regular household use and foot traffic. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, so you can enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. FloorScore certified for durability and environmental responsibility, this flooring is a choice you can feel good about for your home and family. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and finish your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Rigid core construction for long-lasting performance
  • Dark chocolate brown tones resembling aged walnut hardwood
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products