Parkland Schilling Farms 7 in. x 48 in. 5mm 12mil Waterproof Rigid Core LVP Flooring, 550PK

  • Mfr # AKVRCSCFA7X48-5012-PL

  • Zoro # G504415512


original price:  $3,350.99 , new price: $2,347.99 , 29 percent off
new price:  $2,347.99
/pk 550, $4.27/ea
Additional $920.00 delivery surcharge applies per item.
See details

Key Features

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCSCFA7X48-5012-PL
Zoro #
G504415512
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Width
7.75

Details

Color
Schilling Farms
Material
Lvt
Finish
Low Gloss
Coverage Area
1307.35 Sq. ft
Weight
2284.7
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Schilling Farms Luxury Vinyl Plank Flooring brings warmth and character to any room with authentic wood grain textures and a thoughtfully curated palette. These planks feature a delicate mix of soft silvery gray and light creamy hues with subtle knots and grains for an authentic wood appearance that works well in modern and transitional interiors. The planks are proportioned to feel balanced in most residential spaces, offering visual depth and character without overwhelming the room. A 12mil wear layer provides solid protection against everyday wear, scratches, scuffs, and stains, keeping your floors looking good through regular household use and foot traffic. The 5mm total thickness with a 1mm IXPE pre-attached engineered pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. The rigid core construction is 100% waterproof and performs reliably across all grade levels and moisture conditions, making it suitable for a variety of residential and commercial environments including kitchens, living areas, hallways, basements, bedrooms, and beyond. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. NSF certified for quality and performance, it demonstrates reliability you can trust. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Soft silvery gray and light creamy hues with subtle knots and grains
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products