Zoro Homepage

Cyrus Brookline SAMPLE Rigid Core Luxury Vinyl Plank

  • Mfr # ZOR-LVR-0122-SAM

  • Zoro # G405838403


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
Brookline
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0122-SAM
Zoro #
G405838403
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Brookline
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Cyrus
Package qty
1 Sample

Description

Achieve a seamless authentic wood look with the MSI Cyrus Brookline Luxury Vinyl Plank. it can be used throughout your home in the kitchen, living area, bathroom or even basement as a luxurious, affordable and low-maintenance flooring solution. subtle gray tones produce timeless elegance. this diy-friendly flooring is easy to install with its locking system and pre-attached backing, and it provides supreme comfort when under foot. be sure to finish the look with trim pieces, such as end caps, stair noses, reducers, t-moldings and quarter round. designed to be 100% waterproof, this scratch-, stain- and dentesistant floor withstands the test of time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.