Parkland Millard 7 in. x 48 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 550PK

  • Mfr # AKVRCMILL7X48-5012-PL

  • Zoro # G611470510


product price:  $3,677.99
/pk 550, $6.69/ea
Additional $920.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
12 mil
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCMILL7X48-5012-PL
Zoro #
G611470510
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
12 mil
Width
7.13 in.

Details

Color
Millard
Material
LVT
Finish
Low Gloss
Item
LVT Plank
Collection
Parkland

Description

Parkland Millard Luxury Vinyl Plank Flooring brings warmth and character to any room with its neutral blonde tones accented by darker knots and grains. These 7 in. x 48 in. planks feature authentic wood-look textures that create a natural, inviting aesthetic suitable for modern and traditional interiors alike. The light and airy palette complements a wide range of design styles, offering versatility for residential applications. The 5mm total thickness provides a solid feel underfoot while the pre-attached engineered backing reduces sound transmission, creating a more peaceful and comfortable home environment. A 12mil wear layer provides strong protection against scratches, scuffs, and everyday wear, ensuring your floors maintain their beautiful appearance through regular household use. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring suitable for installation in kitchens, bathrooms, basements, and other moisture-prone areas where traditional wood flooring would fail. With no acclimation technology, these planks are ready for immediate installation without waiting periods or special preparation. The easy-install locking system makes professional-quality results achievable for both DIY enthusiasts and experienced installers, delivering a secure and lasting bond without adhesives or specialized tools. This flooring is compatible with radiant heating systems, allowing you to enjoy warm, comfortable floors during cold months while maintaining the beautiful wood-look aesthetic. Certified for quality and performance, this flooring demonstrates reliability you can trust. Coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, allowing you to create seamless, professional transitions and complete your flooring project with polished elegance.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Neutral blonde tones with darker knots and grains deliver understated elegance
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products