
Cyrus Draven 7.125" X 48.032" Rigid Core Luxury Vinyl Plank Flooring 550PK
Mfr # ZOR-LVR-0124P
Zoro # G404266238
product price: $3,042.99
/pk 550, $5.53/ea
Item requires special delivery charges. A $920.00 per item surcharge will be applied.
Key Features
Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Material
Lvt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LVR-0124P
Zoro #
G404266238
UPC #
-
Country of Origin
China
Dimensions
Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Width
7.75
Details
Color
Draven
Material
Lvt
Finish
Low Gloss
Coverage Area
1307.35 Sq. ft
Weight
2284.7
Application
On Grade (Ground Level)
Collection
Cyrus
Description
MSI’s Cyrus Draven beautiful 7 in. x 48 in. beige + cool gray mix wood-look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistant. The innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.