
Cyrus Fauna SAMPLE Hickory Luxury Vinyl Plank In Brown
Mfr # ZOR-LVR-0127-SAM
Zoro # G305838664
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Thickness
0.6
Material
Lvt
Finish
Low Gloss
Width
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVR-0127-SAM
Zoro #
G305838664
UPC #
-
Country of Origin
China
Dimensions
Length
12
Thickness
0.6
Width
10
Details
Color
Fauna
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Cyrus
Package qty
1 Sample
Description
This MSI luxury vinyl plank flooring gives you the appearance of hardwood with a cyrus fauna color that is waterproof and scratch-, stain- and slipesistant. this flooring option is low maintenance and easy to install with the click-lock system. it can be used in your home or light use in your commercial space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.