Parkland Dracy 7 in. x 48 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 550PK

  • Mfr # AKVRCDRAC7X48-5012-PL

  • Zoro # G904414399


product price:  $3,339.99
/pk 550, $6.07/ea
Additional $920.00 delivery surcharge applies per item.
See details

Key Features

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCDRAC7X48-5012-PL
Zoro #
G904414399
UPC #
-
Country of Origin
China

Dimensions

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Width
7.75

Details

Color
Dracy
Material
Lvt
Finish
Low Gloss
Coverage Area
1307.35 Sq. ft
Weight
2284.7
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Dracy Luxury Vinyl Plank Flooring brings warmth and character to any room with authentic wood grain textures and a thoughtfully curated palette. The rich dark brown wood-look tones create a beautiful, sophisticated appearance that complements a variety of interior spaces. These 7 in. x 48 in. planks are proportioned to feel balanced in most residential spaces, offering visual depth and character without overwhelming the room. The 5mm total thickness with a pre-attached acoustic pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 12mil wear layer provides solid protection against everyday wear, scratches, scuffs, and stains, keeping your floors looking good through regular household use and foot traffic. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. GREENGUARD Gold certified for indoor air quality and environmental responsibility, this collection demonstrates a commitment to your family's health and well-being. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Rich dark brown tones with authentic wood-grain textures for sophisticated wood-look aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products