Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyrus Ludlow SAMPLE Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0134-SAM

  • Zoro # G805837686


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
Ludlow
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0134-SAM
Zoro #
G805837686
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Ludlow
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Cyrus
Package qty
1 Sample

Description

Renew your home's flooring with this MSI vinyl plank. it provides the warm, classic appearance of wood but has the affordability and easy care of vinyl. the 100% waterproof planks are scratch, stain, water and dent resistant for long-lasting durability. the pre-attached backing provides a diy-friendly locking system that makes it easy to install. whether it's for your living room, kitchen, bathroom or basement, this vinyl flooring adds a luxurious, low-maintenance touch. finish the look with trim pieces, such as end caps, stair noses, reducers, t-moldings and quarter round.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.