Parkland Reclaimed Pecan 7 in. x 48 in. 5mm 12mil Waterproof Rigid Core LVP Flooring, 550PK

  • Mfr # AKVRCREPE7X48-5012-PL

  • Zoro # G404414561


product price:  $2,985.99
/pk 550, $5.43/ea
Additional $920.00 delivery surcharge applies per item.
See details

Key Features

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCREPE7X48-5012-PL
Zoro #
G404414561
UPC #
-
Country of Origin
China

Dimensions

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Width
7.75

Details

Color
Reclaimed Pecan
Material
Lvt
Finish
Low Gloss
Coverage Area
1307.35 Sq. ft
Weight
2284.7
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Reclaimed Pecan Luxury Vinyl Plank Flooring combines authentic wood aesthetics with the practical advantages of modern vinyl technology. Warm beige and brown tones with dark knots and graining create visual depth and character in residential spaces, delivering the reclaimed wood appearance homeowners seek without the maintenance demands of traditional hardwood. Built with a 5mm rigid core and pre-attached engineered pad, these planks provide a stable foundation underfoot while reducing sound transmission throughout the home. A 12mil wear layer protects against scratches, scuffs, and stains from everyday household use, maintaining the floor's appearance as your family lives on these surfaces over time. Kitchens, bathrooms, basements, and all other residential areas benefit from the 100% waterproof vinyl construction, which ensures complete moisture protection regardless of spills or humidity. Installation requires no acclimation period, allowing you to move from purchase to finished floors using the straightforward locking system without adhesives or specialized tools. Both DIY enthusiasts and professional installers appreciate this approach, which reduces project timelines and complexity. Environmental certifications including NSF, Greenguard Gold, and USGBC LEED recognition demonstrate responsible manufacturing standards and commitment to indoor air quality. Installation on any grade level is possible thanks to the rigid core construction, providing flexibility in placement throughout your home. Complementary trim pieces including end caps, stair noses, reducers, and T-molding are available to achieve professional transitions and finished edges throughout your project.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Warm beige and brown tones with dark knots and graining for authentic reclaimed wood appearance
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear
  • 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.