Parkland Country Sable 7 in. x 48 in. 5mm 12mil Waterproof Rigid Core LVP Flooring, 550PK

  • Mfr # AKVRCCOSA7X48-5012-PL

  • Zoro # G204414570


product price:  $4,074.99
/pk 550, $7.41/ea
Additional $920.00 delivery surcharge applies per item.
See details

Key Features

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCCOSA7X48-5012-PL
Zoro #
G204414570
UPC #
-
Country of Origin
China

Dimensions

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Width
7.75

Details

Color
Country Sable
Material
Lvt
Finish
Low Gloss
Coverage Area
1307.35 Sq. ft
Weight
2284.7
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Country Sable Luxury Vinyl Plank Flooring delivers authentic antique hardwood aesthetics with a palette of light and dark brown tones, combining practical vinyl advantages with timeless wood-look character. These 7x48 planks feature natural color variation that brings warmth and character to residential and commercial spaces without the maintenance concerns of traditional hardwood. Built with a 5mm rigid core and pre-attached engineered padding, this flooring creates a stable, acoustically superior surface that reduces sound transmission and provides comfortable underfoot feel in living areas and bedrooms. A 12mil wear layer delivers dependable protection against scratches, stains, and routine household wear, ensuring the flooring maintains its authentic appearance over time as your home is lived in and enjoyed. Kitchens, bathrooms, basements, and all residential and commercial areas benefit from the 100% waterproof vinyl construction, which provides complete moisture protection and ensures reliable performance in any room of the home. Installation proceeds without acclimation requirements, utilizing a straightforward locking system that accommodates both professional installation and DIY projects without specialized tools or adhesives. NSF, Greenguard Gold, and USGBC LEED recognition affirm responsible manufacturing practices and commitment to sustainable building standards. Installation on any grade level is possible thanks to the rigid core construction, which provides flexibility in placement throughout your home without subfloor preparation concerns. Complementary trim pieces including end caps, stair noses, reducers, and T-molding are available to create polished transitions and finished edges that complete your installation professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Mixed light and dark brown tones for authentic, naturally varied antique hardwood character
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products