Parkland Sunspring 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 550PK

  • Mfr # AKVRCSUNS7X48-5020-PL

  • Zoro # G211470538


original price:  $3,835.99 , new price: $3,677.99 , 4 percent off
new price:  $3,677.99
/pk 550, $6.69/ea
Item requires special delivery charges. A $920.00 per item surcharge will be applied.

Key Features

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
20 mil
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCSUNS7X48-5020-PL
Zoro #
G211470538
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
20 mil
Width
7.13 in.

Details

Color
Valleyview Grove
Material
LVT
Finish
Low Gloss
Item
LVT Plank
Collection
Cyrus

Description

Parkland Sunspring Luxury Vinyl Plank Flooring exhibits warm blonde tones adorned with natural grains and knots, presenting subtle elegance with enhanced durability and commercial-grade protection. This impressive 7x48 wood-look LVP goes beyond being merely 100% waterproof; it features a premium protective wear layer ensuring unparalleled durability and longevity against daily wear and tear. The protective shield provides comprehensive defense against scratches, scuffs, and stains, ensuring a flooring experience that is worry-free and maintains its authentic appearance over time. Equipped with an inventive pre-attached backing for supreme underfoot comfort and an easy-install locking system, this rigid core flooring embraces no acclimation technology, offering a convenient buy today, install today experience without requiring specialized tools or adhesives. Whether placed in the kitchen, living area, bathroom, basement, or elsewhere, it offers a straightforward and budget-friendly way to create luxurious floors for residential or commercial spaces with minimal maintenance requirements. Installation on any grade level is possible thanks to the rigid core construction, which provides flexibility in placement throughout your home without subfloor preparation concerns. A comprehensive assortment of vinyl flooring trims including end caps, stair noses, reducers, and T-molding is accessible for achieving a polished finish and professional transitions. Environmental certifications including NSF, Greenguard Gold, and FloorScore recognition demonstrate responsible manufacturing practices and commitment to sustainable building standards.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Blonde tone, natural knots and grains create authentic wood character with subtle color variation
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 20mil wear layer provides solid protection against wear
  • 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible
  • Sweep regularly and mop with a damp cloth and mild detergent; no waxing required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.