Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyrus Whitfield Gray SAMPLE Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0143-SAM

  • Zoro # G805837433


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
Whitfield Gray
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0143-SAM
Zoro #
G805837433
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Whitfield Gray
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Cyrus
Package qty
1 Sample

Description

Whitfield Gray Luxury Vinyl Planks from the everlife Rigid Core luxury vinyl tile collection offers sophisticated gray tones with light knots and graining for an authentic wood appearance in a 7x48" low-maintenance gray waterproof vinyl plank flooring. this luxury vinyl plank is 100% waterproof flooring, scratch, stain, and dentesistant and in addition, the innovative pre-attached backing of this lvp flooring ensures supreme comfort underfoot, while its easy-install locking system make it diy-friendly. there's no easier way to create luxurious, affordable floors in the kitchen, living area, bathroom, basement, and beyond. find coordinating gray vinyl plank flooring trim pieces below

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.