Parkland Briarcliffe 7 in. x 48 in. 5mm 12mil Waterproof Rigid Core LVP Flooring, 10PK

  • Mfr # AKVRCBRIA7X48-5012-CA

  • Zoro # G404415100


product price:  $78.99
/pk 10, $7.90/ea

Key Features

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCBRIA7X48-5012-CA
Zoro #
G404415100
UPC #
-
Country of Origin
China

Dimensions

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Width
7.75

Details

Color
Briarcliffe
Material
Lvt
Finish
Low Gloss
Coverage Area
23.77 Sq. ft
Weight
41.54
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Briarcliffe Luxury Vinyl Plank Flooring brings contemporary elegance to residential spaces with sophisticated urban gray wood-look designs in a durable, waterproof format. These 7x48 planks showcase naturally varied gray tones adorned with subtle knots and grains that deliver genuine wood-look character while maintaining refined aesthetics. Built with a 5mm rigid core and pre-attached engineered acoustic pad, this flooring creates a stable surface that reduces sound transmission and provides comfortable underfoot feel in living areas and bedrooms. A 12mil wear layer delivers dependable protection against scratches, stains, and routine household wear, ensuring the flooring maintains its authentic appearance over time. Kitchens, bathrooms, basements, and all residential and light commercial areas benefit from the 100% waterproof vinyl construction, which provides complete moisture protection and ensures reliable performance in any room of the home. Installation proceeds without acclimation requirements, utilizing a straightforward locking system that accommodates both professional installation and DIY projects without specialized tools or adhesives. Homeowners seeking efficient project completion and cost-effective installation options appreciate this accessibility. Environmental certifications including FloorScore recognition demonstrate responsible manufacturing standards and commitment to sustainable practices. Installation on any grade level is possible due to the rigid core construction, which provides flexibility in placement throughout your home without subfloor preparation concerns. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create polished transitions and finished edges that complete your installation professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Sophisticated gray tones with subtle knots and grains for authentic wood-look aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.