Cyrus Woburn Abbey SAMPLE Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0144-SAM

  • Zoro # G505837429


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Material
Lvt
Finish
Low Gloss
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0144-SAM
Zoro #
G505837429
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Woburn Abbey
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Cyrus
Package qty
1 Sample

Description

This beautiful Cyrus Woburn Abbey wood look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistant. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious, affordable floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.