Danza Arabesque 10.19 In. X 10.94 In. X 8Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0269

  • Zoro # G204414969


original price:  $545.99 , new price: $300.99 , 44 percent off
new price:  $300.99
/pk 10, $30.10/ea
Free Shipping & Returns

Key Features

Length
12.8
Width
13.88
Thickness
4.4
Size
13.88x12.8
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0269
Zoro #
G204414969
UPC #
-
Country of Origin
China

Dimensions

Length
12.8
Width
13.88
Thickness
4.4
Size
13.88x12.8
Height
4.4

Details

Material
Marble
Color
Danza Arabesque
Tile Use
Floor&Wall
Finish
Polished
Weight
40
Coverage Area
7.8 Sq. ft

Description

For your kitchen backsplash, bathroom shower or accent wall, look to Danza Arabesque mosaic tile. designed for indoor, outdoor, residential and commercial use, the sleek white mosaic design of marble highlighted with gray accents creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.