Delano Blanco 12 In. X 12 In. X 6 Mm Glass Stone Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0448

  • Zoro # G604414576


product price:  $198.99
/pk 15, $13.27/ea
Free Shipping & Returns

Key Features

Length
13.25
Width
13
Thickness
5.5
Size
13x13.25
Color
Delano Blanco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0448
Zoro #
G604414576
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
13
Thickness
5.5
Size
13x13.25

Details

Color
Delano Blanco
Tile Use
Walls
Material
Mosaic
Finish
Mixed
Weight
40.5
Coverage Area
14.7 Sq. ft

Description

Enhance your home's walls or countertops with this Delano Blanco 12 in. x 12 in. x 6 mm glass stone mesh-mounted mosaic tile. crafted with a stylish white color, these attractive tiles feature narrow bricks of varying lengths. they make a perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a mesh sheet for worry-free installation. these durable, frostesistant tiles will add a contemporary splash of style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.