
Delano Blanco SAMPLE Glass Stone Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0448-SAM
Zoro # G005837318
product price: $3.99
/eaSold in multiples of 3 for $11.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Mosaic
Finish
Mixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0448-SAM
Zoro #
G005837318
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Delano Blanco
Material
Mosaic
Finish
Mixed
Weight
2.9
Package qty
1 Sample
Description
Enhance your home's walls or countertops with this Delano Blanco glass stone mesh-mounted mosaic tile. crafted with a stylish white color, these attractive tiles feature narrow bricks of varying lengths. they make a perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a mesh sheet for worry-free installation. these durable, frostesistant tiles will add a contemporary splash of style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.