Denali Anthracite Manufactured Concrete Natural stacked Stone Wall Tile 6 Sq. Ft. Per Box

  • Mfr # ZOR-LSC-0219

  • Zoro # G916035797


product price: $50.95
/ea

Key Features

Thickness
0.5 in
Shape
Rectangle
Length
20 in
Width
9 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0219
Zoro #
G916035797
UPC #
-
Country of Origin
Turkey

Dimensions

Thickness
0.5 in
Length
20 in
Width
9 in

Details

Color
Gray-Dark
Shape
Rectangle
Finish
Natural
Material
Concrete

Description

Denali Anthracite Stacked Stone offers a neutral, modern-day look of earthy charcoal grey and brown tones in naturally varied stone pieces. With exquisitely engineered artistry that recreates the look of natural stone, Denali Anthracite is specifically designed for installation efficiency and requires no maintenance. This backsplash tile adds interest, dimension, and beauty to your space, making it the affordable choice for enhancing architectural features, fireplace facades, feature walls, and more. Denali Anthracite casts the authentic look and feel of genuine stone in every box of carefully chosen pieces. Matching corners are available to give your project that finished touch.


  • Grade 1, first-quality ledger tile for wall use
  • Unglazed natural finish with a low sheen and low variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.