This item is Discontinued.

Msi Diamante Brick 12 In. X 12 In. X 8 Mm Glass Stone Mesh-Mounted Mosaic Wall Tile, 10PK ZOR-MD-0399

Diamante Brick 12 In. X 12 In. X 8 Mm Glass Stone Mesh-Mounted Mosaic Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0399
  • Zoro # G304415040
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0399
Zoro #
G304415040
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
12.75
Thickness
4
Size
12.75x14.25

Details

Color
Diamante Brick
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
35
Coverage Area
9.8 Sq. ft

Description

Made from high quality glass/stone blend mosaic tile, this Diamante Brick mosaic tile is the perfect addition to your home decor. each tile is a great update for bath walls, a feature wall or a fireplace facade. designed to blend beautifully with any style, these gray marble, crystallized gray glass and silver basket weave resin chip tiles are even versatile enough to be used outside. the random mix of 5/8 in. x 3 in. bricks forms each mesh-mounted tile are easy to install.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.