Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dillion Fog Sample Rigid Core Click Lock Luxury Vinyl Plank Flooring, 1 sq ft

  • Mfr # ZOR-LVR-0190-SAM

  • Zoro # G608413605


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
4 in
Height
2.1 in
Thickness
0.17 in
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0190-SAM
Zoro #
G608413605
UPC #
-
Country of Origin
Thailand

Dimensions

Length
4 in
Height
2.1 in
Thickness
0.17 in
Width
4 in

Details

Color
Dillion Fog
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade

Description

Create welcoming interiors with Dillion Fog Luxury Vinyl Planks. Featuring light gray tones and hues with subtle knots, this LVP offers the understated look of authentic wood. Suitable for a variety of residential and commercial spaces, this vinyl flooring is 100% waterproof and has an exclusive Crystalux formula, a protection layer that provides durability and longevity, protecting against everyday wear. For ease of installation, it includes a Rigid Core Click-locking system and an innovative pre-attached backing to ensure supreme comfort underfoot. With no acclimation technology, this rigid core flooring enables buy today, install today convenience. Vinyl flooring installation is perfect for high-traffic areas such as entryways, kitchens, bathrooms and more. Dillion Fog is backed by lifetime limited residential and 6-year limited light commercial warranties for added peace of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.