Zoro Homepage

Dimensions Concrete Sample Matte Porcelain Mosaic Floor And Wall Tile

  • Mfr # ZOR-PT-0868-SAM

  • Zoro # G716035836


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Thickness
0.4 in
Shape
Square
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0868-SAM
Zoro #
G716035836
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
4 in
Thickness
0.4 in
Width
4 in

Details

Color
Gray-Light
Shape
Square
Material
Porcelain
Finish
Matte

Description

MSI's Dimensions Concrete Porcelain Tile combines effortless installation with versatile style. Mounted on convenient 36-tile sheets, these mosaics make precision placement simple and efficient. Featuring an understated blend of warm brown hues, this tiles neutral palette complements a wide range of design aesthetics, from rustic to contemporary. The refined texture adds depth and character, elevating any space with subtle sophistication. Designed for versatility and durability, Dimensions Concrete Porcelain Tile is ideal for both wall and flooring applications, making it perfect for kitchens, bathrooms, accent walls, or even high-traffic areas. Transform your space with this timeless yet practical choice that seamlessly blends beauty with functionality.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.