
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0234-SAM
Zoro #
G005838247
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
CONCRETE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Description
An ideal choice for your space, the MSI's, Dimensions Concrete porcelain floor and wall mesh-mounted mosaic tile features a smooth, low sheen finish to help add style to your decor. this beige mosaic tile with a concrete look is made with the "color body" technology and adds class to contemporary aesthetic. suitable for medium-duty commercial or residential floors and walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.