Zoro Homepage

Dimensions Glacier Sample Matte Porcelain Mosaic Floor And Wall Tile

  • Mfr # ZOR-PT-0864-SAM

  • Zoro # G116035863


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Material
Porcelain
Width
4 in
Length
4 in
Finish
Matte
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0864-SAM
Zoro #
G116035863
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
4 in
Length
4 in
Thickness
0.39 in

Details

Material
Porcelain
Finish
Matte
Color
Gray-Light
Shape
Square

Description

Create a serene and sophisticated ambiance with the MSI Dimensions Glacier Matte Tile. Featuring a clean, crisp design, this porcelain tile showcases a harmonious blend of soft white and cool gray tones, exuding modern elegance and timeless charm. The matte finish adds a subtle, non-reflective texture that enhances its contemporary appeal while providing a practical, low-maintenance surface. Designed for versatility, these tiles come pre-mounted in sheets for effortless installation, making them ideal for both residential and light commercial spaces. Whether you're transforming a kitchen backsplash, bathroom floor, or shower wall, the Dimensions Glacier Mosaic Tile delivers durability, style, and functionality.


  • Grade 1, first-quality porcelain mosaic tile for floor and wall use
  • Glazed, matte finish with a low sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.