Dimensions Graphite 12in. X 12in. Matte Porcelain Mosaic Floor And Wall Tile, 11PK

  • Mfr # ZOR-PT-0863

  • Zoro # G316035755


original price:  $159.99 , new price: $111.99 , 30 percent off
new price:  $111.99
/pk 11, $10.18/ea
Free Shipping & Returns

Key Features

Finish
Matte
Shape
Square
Length
11.75 in
Width
11.75 in
Thickness
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0863
Zoro #
G316035755
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
11.75 in
Width
11.75 in
Thickness
0.4 in

Details

Finish
Matte
Shape
Square
Material
Porcelain
Color
Gray-Dark

Description

The MSI Dimensions Graphite Porcelain Tile from the Dimensions collection combines effortless style with exceptional convenience. Featuring a matte finish, this stunning mosaic tile showcases a sophisticated blend of neutral grays and warm coffee tones, complemented by a subtle textured appearance that adds depth and character to any space. hese tiles streamline the installation process, saving you time while achieving a professional look. Perfectly suited for residential and light commercial applications, the Dimensions Graphite Porcelain Tile is an excellent choice for updating kitchen backsplashes, bathroom floors, or accent walls. Durable, versatile, and low-maintenance, this tile brings a touch of modern elegance to every design it enhances.


  • Grade 1, first-quality porcelain mosaic tile for floor and wall use
  • Glazed, matte finish with a low sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.