Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Dimensions Graphite SAMPLE Porcelain Field Tile ZOR-PT-0205-SAM

Dimensions Graphite SAMPLE Porcelain Field Tile (Discontinued)

  • Mfr # ZOR-PT-0205-SAM
  • Zoro # G805838782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0205-SAM
Zoro #
G805838782
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GRAPHITE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Refresh the look of your home or business with MSI’s Dimensions Graphite porcelain floor and wall tile. this gray tile resembles concrete and adds a distinctive look to residential and medium-duty commercial projects. this is a rectified tile - it is mechanically finished on all sides to achieve uniformity. the precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.