Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Dimensions Gris SAMPLE Glazed Porcelain Floor And Wall Tile ZOR-PT-0138-SAM

Dimensions Gris SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0138-SAM
  • Zoro # G105838130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0138-SAM
Zoro #
G105838130
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GRIS
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Dimensions Gris porcelain floor and wall tile adds distinct beauty and functionality to your decor. it features a smooth, low sheen finish that will perfectly accent your most loved and lived in areas. made with color body technology, this gray rectangular tile has a concrete look and adds class for contemporary aesthetic. suitable for medium-duty commercial or residential floors and walls, install this tile to incorporate a signature look in a wide variety of designs and patterns. this tile is mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.